KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

100 Amp 240VAC/DC Single Throw Safety Switch 2P

SQUARE D| Zoro #: G1545144| Mfr #: H223DS

$2470.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 2
Width: 11.2"
Fuse Kit (Class R): Mfr. No. RFK10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1545144 Mfr #: H223DS
Number of Wires: 2Width: 11.2"
Fuse Kit (Class R): Mfr. No. RFK10Voltage: 240VAC/DC
Phase: 1Amps AC: 100
IP Rating: Not RatedDuty: Heavy
NEMA Enclosure Type: 4, 4X, 5Metallic / Non-Metallic: Metallic
HP: 15 HP @ 240VAC/DCNumber of Poles: 2
Item: Safety SwitchFor Use With: Class R Fuse
Depth: 7.0"Material of Construction: Stainless steel
Height: 20.8"Contact Form: 2PST
Fusible / Nonfusible: FusibleStandards: UL listed
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, Duty Heavy, Amps 100, Voltage 240, Phase Single, HP 15, NEMA Rating 4, 4X and 5, Material of Construction Stainless Steel, Number of Wires 2, Number of Poles 2, Contact Form 2PST, Neutral Assembly G1495602, Height 23.20 In., Depth 7.80 In., Width 11.80 In., Standards UL Listed

Reviews