DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

30 Amp 240VAC/DC Single Throw Safety Switch 2P

SQUARE D| Zoro #: G0623332| Mfr #: H221NEI

$725.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 240VAC/DC
Amps AC: 30
Fusible / Nonfusible: Fusible
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0623332 Mfr #: H221NEI
Voltage: 240VAC/DCAmps AC: 30
Fusible / Nonfusible: FusibleHeight: 17.3"
Contact Form: 2PSTMaterial of Construction: Steel
Number of Poles: 2Metallic / Non-Metallic: Metallic
Width: 8.9"Phase: 1
Includes: Electrical Interlock 1NO/1NCHP: 3 HP @ 240VAC
Number of Wires: 3NEMA Enclosure Type: 1
Standards: UL listedFor Use With: Class R Fuse
Depth: 6"Item: Safety Switch
IP Rating: 20Fuse Kit (Class R): Mfr. No. RFK03L
Duty: HeavyCountry of Origin (subject to change): United States

Description

Safety Switch, Fusible, For Use With Class R Fuse, Heavy Duty, 30 Amps AC, Voltage 240VAC/DC, 1 Phase, 3 HP @ 240VAC HP, 1 NEMA Enclosure Type, 20 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Steel, Number of Wires 3, Number of Poles 2, Contact Form 2PST, Height 17.3 In., Width 8.9 In., Depth 6 In., Standards UL Listed, Fuse Kit (Class R) Mfr. No. RFK03L, Includes Electrical Interlock 1NO/1NC

Reviews