KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

400 Amp 240VAC/DC Single Throw Safety Switch 2P

SQUARE D| Zoro #: G0327975| Mfr #: H225DS

$10959.26 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 2
Width: 22"
Fuse Kit (Class R): Mfr. No. HRK4060
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0327975 Mfr #: H225DS
Number of Wires: 2Width: 22"
Fuse Kit (Class R): Mfr. No. HRK4060Voltage: 240VAC/DC
Phase: 1Amps AC: 400
IP Rating: Not RatedDuty: Heavy
NEMA Enclosure Type: 4, 4X, 5Metallic / Non-Metallic: Metallic
HP: 50 HP @ 250VDCNumber of Poles: 2
Item: Safety SwitchFor Use With: Class R Fuse
Depth: 11"Material of Construction: Stainless steel
Height: 32"Contact Form: 2PST
Fusible / Nonfusible: FusibleStandards: UL listed
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, Heavy Duty, 400 Amps, Voltage 240, Single Phase, NEMA Rating 4, 4X and 5, Material of Construction Stainless Steel, Number of Wires 2, Number of Poles 2, Contact Form 2PST, Neutral Assembly G1527863, Height 32.00 In, Depth 11.00 In, Width 22.00 In, UL Listed

Reviews