400 Amp 240VAC/DC Single Throw Safety Switch 2P

SQUARE D| Zoro #: G2408481| Mfr #: H225R

$4119.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 240VAC/DC
Contact Form: 2PST
Item: Safety Switch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2408481 Mfr #: H225R
Voltage: 240VAC/DCContact Form: 2PST
Item: Safety SwitchFusible / Nonfusible: Fusible
Height: 32"Amps AC: 400
Material of Construction: SteelWidth: 22"
Fuse Kit (Class R): Mfr. No. HRK4060Metallic / Non-Metallic: Metallic
HP: 50 HP @ 250VDCNumber of Wires: 2
NEMA Enclosure Type: 3RStandards: UL listed
For Use With: Class R FuseDepth: 11"
Number of Poles: 2IP Rating: 14
Phase: 1Duty: Heavy
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, Heavy Duty, 400 Amps, Voltage 240, Single Phase, NEMA Rating 3R, Material of Construction Steel, Number of Wires 2, Number of Poles 2, Contact Form 2PST, Neutral Assembly G1527863, Height 32.00 In, Depth 11.00 In, Width 22.00 In, UL Listed

Reviews