KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

600 Amp 240VAC/DC Single Throw Safety Switch 2P

SQUARE D| Zoro #: G2428456| Mfr #: H226AWK

$6543.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 2
Width: 26.2"
Fuse Kit (Class R): Mfr. No. HRK4060
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2428456 Mfr #: H226AWK
Number of Wires: 2Width: 26.2"
Fuse Kit (Class R): Mfr. No. HRK4060Voltage: 240VAC/DC
Phase: 1Amps AC: 600
IP Rating: Not RatedDuty: Heavy
NEMA Enclosure Type: 3R, 12Metallic / Non-Metallic: Metallic
HP: 75 HP @ 240VAC, 200 HP @ 240VAC, 50 HP @ 250VDCNumber of Poles: 2
Item: Safety SwitchFor Use With: Class R Fuse
Depth: 10.1"Material of Construction: Steel
Height: 46.2"Contact Form: 2PST
Fusible / Nonfusible: FusibleStandards: UL listed
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, Duty Heavy, Amps 600, Voltage 240, Phase Single, NEMA Rating 12 and 3R, Material of Construction Steel, Number of Wires 2, Number of Poles 2, Contact Form 2PST, Neutral Assembly G1527863, Height 50.00 In., Depth 12.10 In., Width 26.00 In., Standards UL Listed

Reviews