600 Amp 240VAC/DC Single Throw Safety Switch 2P

SQUARE D| Zoro #: G1657731| Mfr #: H226DS

$15679.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Duty: HeavyItem: Safety SwitchNEMA Enclosure Type: 4, 4X, 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1657731 Mfr #: H226DS
Duty: HeavyItem: Safety Switch
NEMA Enclosure Type: 4, 4X, 5Fusible / Nonfusible: Fusible
Depth: 12.1"Amps AC: 600
Phase: 1Metallic / Non-Metallic: Metallic
Number of Wires: 2Fuse Kit (Class R): Mfr. No. HRK4060
IP Rating: Not RatedWidth: 26"
For Use With: Class R FuseMaterial of Construction: Stainless steel
Standards: UL listedNumber of Poles: 2
Height: 50"Contact Form: 2PST
Voltage: 240VAC/DCHP: 75 HP @ 240VAC, 200 HP @ 240VAC, 50 HP @ 250VDC
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, For Use With Class R Fuse, Heavy Duty, 600 Amps AC, Voltage 240VAC/DC, 1 Phase, 75 HP @ 240VAC, 200 HP @ 240VAC, 50 HP @ 250VDC HP, 4, 4X, 5 NEMA Enclosure Type, Not Rated IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Stainless Steel, Number of Wires 2, Number of Poles 2, Contact Form 2PST, Height 50 In., Width 26 In., Depth 12.1 In., Standards UL Listed, Fuse Kit (Class R) Mfr. No. HRK4060

Reviews