200 Amp 480VAC Double Throw Safety Switch 3P

SQUARE D| Zoro #: G1967393| Mfr #: 82344RB

$2,724.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1967393 Mfr #: 82344RB
Material of Construction: SteelStandards: UL Listed
Metallic / Non-Metallic: MetallicItem: Safety Switch
Duty: HeavyVoltage: 480VAC
Phase: 3HP: 15 HP @ 480VAC
Number of Poles: 3Contact Form: 3PDT
Fusible / Nonfusible: NonfusibleHeight: 32.5"
IP Rating: 14Depth: 10.6"
Amps AC: 200NEMA Enclosure Type: 3R
Width: 24.0"Number of Wires: 3
Country of Origin (subject to change): United States

Product Description

Safety Switch, Nonfusible, Heavy Duty, 200 Amps AC, Voltage 480VAC, 3 Phase, 15 HP @ 480VAC HP, 3R NEMA Enclosure Type, 14 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PDT, Height 32.5 In., Width 24.0 In., Depth 10.6 In., Standards UL Listed

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.