DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

100 Amp 600VAC Double Throw Safety Switch 3P

SQUARE D| Zoro #: G2025152| Mfr #: DT363RB

$3568.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 600VAC
Contact Form: 3PDT
Item: Safety Switch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2025152 Mfr #: DT363RB
Voltage: 600VACContact Form: 3PDT
Item: Safety SwitchFusible / Nonfusible: Fusible
Height: 38.0"Amps AC: 100
Material of Construction: SteelWidth: 8.1"
Fuse Kit (Class R): Mfr. No. RFK10Metallic / Non-Metallic: Metallic
HP: 75 HP @ 600VACNumber of Wires: 3
NEMA Enclosure Type: 3RStandards: UL listed
For Use With: Class H, J, R, T FuseDepth: 6.6"
Number of Poles: 3IP Rating: 14
Phase: 3Duty: Heavy
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, Double Throw, 100 Amps, Voltage 600, Three Phase, 60 HP, NEMA Rating 3R, Material of Construction Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PDT, Neutral Assembly G2771343, Height 23.20 In, Depth 7.10 In, Width 10.70 In, UL Listed

Reviews