KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

30 Amp 600VAC Double Throw Safety Switch 3P

SQUARE D| Zoro #: G1886832| Mfr #: DT361

$1510.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 3
Width: 11.5"
Fuse Kit (Class R): Mfr. No. RFK06
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1886832 Mfr #: DT361
Number of Wires: 3Width: 11.5"
Fuse Kit (Class R): Mfr. No. RFK06Voltage: 600VAC
Phase: 3Amps AC: 30
IP Rating: 20Duty: Heavy
NEMA Enclosure Type: 1Metallic / Non-Metallic: Metallic
HP: 20 HP @ 600VACNumber of Poles: 3
Item: Safety SwitchFor Use With: Class H, J, R, T Fuse
Depth: 6.8"Material of Construction: Steel
Height: 38"Contact Form: 3PDT
Fusible / Nonfusible: FusibleStandards: UL listed
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, Double Throw, 30 Amps, Voltage 600, Three Phase, 5 HP, NEMA Rating 1, Material of Construction Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PDT, Neutral Assembly G2771343, Height 17.30 In, Depth 6.00 In, Width 8.90 In, UL Listed

Reviews