KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

60 Amp 600VAC Double Throw Safety Switch 3P

SQUARE D| Zoro #: G1388335| Mfr #: DTU362

$678.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 3
Width: 12.0"
Voltage: 600VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1388335 Mfr #: DTU362
Number of Wires: 3Width: 12.0"
Voltage: 600VACPhase: 3
Amps AC: 60IP Rating: 20
Duty: HeavyNEMA Enclosure Type: 1
Metallic / Non-Metallic: MetallicHP: 50 HP @ 600VAC
Number of Poles: 3Item: Safety Switch
Depth: 7.0"Material of Construction: Steel
Height: 30.0"Contact Form: 3PDT
Fusible / Nonfusible: NonfusibleStandards: UL listed
Country of Origin (subject to change): United States

Description

Safety Switch, Nonfusible, Heavy Duty, 60 Amps AC, Voltage 600VAC, 3 Phase, 50 HP @ 600VAC HP, 1 NEMA Enclosure Type, 20 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PDT, Height 30.0 In., Width 12.0 In., Depth 7.0 In., Standards UL Listed

Reviews