100 Amp 600VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G1824541| Mfr #: H363DS

$2776.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: UL listed
NEMA Enclosure Type: 3, 3R, 4, 4X, 12
Voltage: 600VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1824541 Mfr #: H363DS
Standards: UL listedNEMA Enclosure Type: 3, 3R, 4, 4X, 12
Voltage: 600VACHeight: 20.8"
Contact Form: 3PSTAmps AC: 100
Depth: 7.0"Fusible / Nonfusible: Fusible
Fuse Kit (Class R): Mfr. No. RFK10Number of Poles: 3
For Use With: Class R FuseMaterial of Construction: 304 Stainless Steel
IP Rating: Not RatedPhase: 3
Item: Safety SwitchNumber of Wires: 3
HP: 60 HP @ 600VACDuty: Heavy
Width: 11.2"Metallic / Non-Metallic: Metallic
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, For Use With Class R Fuse, Heavy Duty, 100 Amps AC, Voltage 600VAC, 3 Phase, 60 HP @ 600VAC HP, 3, 3R, 4, 4X, 12 NEMA Enclosure Type, Not Rated IP Rating, Metallic / Non-Metallic Metallic, Material of Construction 304 Stainless Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PST, Height 20.8 In., Width 11.2 In., Depth 7.0 In., Standards UL Listed, Fuse Kit (Class R) Mfr. No. RFK10

Reviews