KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

100 Amp 600VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G1807197| Mfr #: H363N

$466.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 4
Width: 10.5"
Fuse Kit (Class R): Mfr. No. RFK10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1807197 Mfr #: H363N
Number of Wires: 4Width: 10.5"
Fuse Kit (Class R): Mfr. No. RFK10Voltage: 600VAC
Phase: 3Amps AC: 100
IP Rating: 20Duty: Heavy
NEMA Enclosure Type: 1Metallic / Non-Metallic: Metallic
HP: 60 HP @ 600VACNumber of Poles: 3
Item: Safety SwitchFor Use With: Class R Fuse
Depth: 6.4"Material of Construction: Steel
Height: 21.2"Contact Form: 3PST
Fusible / Nonfusible: FusibleStandards: UL listed
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, For Use With Class R Fuse, Heavy Duty, 100 Amps AC, Voltage 600VAC, 3 Phase, 60 HP @ 600VAC HP, 1 NEMA Enclosure Type, 20 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Steel, Number of Wires 4, Number of Poles 3, Contact Form 3PST, Height 21.2 In., Width 10.5 In., Depth 6.4 In., Standards UL Listed, Fuse Kit (Class R) Mfr. No. RFK10

Reviews