DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

100 Amp 600VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G2052251| Mfr #: HU363

$271.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 600VAC
Amps AC: 100
Fusible / Nonfusible: Nonfusible
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2052251 Mfr #: HU363
Voltage: 600VACAmps AC: 100
Fusible / Nonfusible: NonfusibleHeight: 21.3"
Contact Form: 3PSTMaterial of Construction: Steel
Width: 10.5"Metallic / Non-Metallic: Metallic
HP: 60 HP @ 600VACNumber of Wires: 3
NEMA Enclosure Type: 1Item: Safety Switch
Standards: ULDepth: 6.4"
Number of Poles: 3IP Rating: 20
Phase: 3Duty: Heavy
Country of Origin (subject to change): United States

Description

Safety Switch, Nonfusible, Heavy Duty, 100 Amps AC, Voltage 600VAC, 3 Phase, 60 HP @ 600VAC HP, 1 NEMA Enclosure Type, 20 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PST, Height 21.3 In., Width 10.5 In., Depth 6.4 In., Standards UL

Reviews