KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

100 Amp 600VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G0358784| Mfr #: HU363A

$945.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 3
Width: 10.5"
Voltage: 600VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0358784 Mfr #: HU363A
Number of Wires: 3Width: 10.5"
Voltage: 600VACPhase: 3
Amps AC: 100IP Rating: 52
Duty: HeavyNEMA Enclosure Type: 12
Metallic / Non-Metallic: MetallicHP: 60 HP @ 600VAC
Number of Poles: 3Item: Safety Switch
Depth: 7"Material of Construction: Galvannealed Steel
Height: 20.5"Contact Form: 3PST
Fusible / Nonfusible: NonfusibleStandards: UL listed
Country of Origin (subject to change): United States

Description

Safety Switch, Nonfusible, Heavy Duty, 100 Amps AC, Voltage 600VAC, 3 Phase, 60 HP @ 600VAC HP, 12 NEMA Enclosure Type, 52 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Galvannealed Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PST, Height 20.5 In., Width 10.5 In., Depth 7 In., Standards UL Listed

Reviews