100 Amp 600VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G2240987| Mfr #: HU363AWKEI

$1177.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 600VAC
Amps AC: 100
Fusible / Nonfusible: Nonfusible
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2240987 Mfr #: HU363AWKEI
Voltage: 600VACAmps AC: 100
Fusible / Nonfusible: NonfusibleHeight: 23.2"
Contact Form: 3PSTMaterial of Construction: Steel
Width: 10.5"Metallic / Non-Metallic: Metallic
HP: 60 HP @ 600VACNumber of Wires: 3
NEMA Enclosure Type: 3R, 12Item: Safety Switch
Standards: UL listedDepth: 7.3"
Number of Poles: 3IP Rating: Not Rated
Phase: 3Duty: Heavy
Country of Origin (subject to change): United States

Description

Safety Switch, Nonfusible, Heavy Duty, 100 Amps AC, Voltage 600VAC, 3 Phase, 60 HP @ 600VAC HP, 3R, 12 NEMA Enclosure Type, Not Rated IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PST, Height 23.2 In., Width 10.5 In., Depth 7.3 In., Standards UL Listed

Reviews