DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

200 Amp 600VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G0954283| Mfr #: H364

$540.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 600VAC
Contact Form: 3PST
Item: Safety Switch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0954283 Mfr #: H364
Voltage: 600VACContact Form: 3PST
Item: Safety SwitchFusible / Nonfusible: Fusible
Height: 29"Amps AC: 200
Material of Construction: SteelWidth: 18.5"
Fuse Kit (Class R): Mfr. No. HRK1020Metallic / Non-Metallic: Metallic
HP: 125 HP @ 600VACNumber of Wires: 3
NEMA Enclosure Type: 1Standards: UL listed
For Use With: Class R FuseDepth: 8.3"
Number of Poles: 3IP Rating: 20
Phase: 3Duty: Heavy
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, For Use With Class R Fuse, Heavy Duty, 200 Amps AC, Voltage 600VAC, 3 Phase, 125 HP @ 600VAC HP, 1 NEMA Enclosure Type, 20 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PST, Height 29 In., Width 18.5 In., Depth 8.3 In., Standards UL Listed, Fuse Kit (Class R) Mfr. No. HRK1020

Reviews