200 Amp 600VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G0711846| Mfr #: H364NDS

$3977.21 /ea

This item ships free. Details.Standard ground shipping.
Number of Poles: 3Fuse Kit (Class R): Mfr. No. HRK1020Standards: UL listed
Save 15%. Sign up for Z-mail.


Zoro #: G0711846 Mfr #: H364NDS
Number of Poles: 3Fuse Kit (Class R): Mfr. No. HRK1020
Standards: UL listedIP Rating: Not Rated
HP: 125 HP @ 600VACFusible / Nonfusible: Fusible
Height: 29.5"NEMA Enclosure Type: 3, 3R, 4, 4X, 12
Phase: 3Item: Safety Switch
For Use With: Class R FuseMaterial of Construction: 304 Stainless Steel
Amps AC: 200Duty: Heavy
Depth: 10.7"Contact Form: 3PST
Voltage: 600VACMetallic / Non-Metallic: Metallic
Number of Wires: 4Width: 20.2"
Country of Origin (subject to change): United States


Safety Switch, Fusible, For Use With Class R Fuse, Heavy Duty, 200 Amps AC, Voltage 600VAC, 3 Phase, 125 HP @ 600VAC HP, 3, 3R, 4, 4X, 12 NEMA Enclosure Type, Not Rated IP Rating, Metallic / Non-Metallic Metallic, Material of Construction 304 Stainless Steel, Number of Wires 4, Number of Poles 3, Contact Form 3PST, Height 29.5 In., Width 20.2 In., Depth 10.7 In., Standards UL Listed, Fuse Kit (Class R) Mfr. No. HRK1020