KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

200 Amp 600VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G2249247| Mfr #: H364NRB

$876.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 4
Width: 17.3"
Fuse Kit (Class R): Mfr. No. HRK1020
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2249247 Mfr #: H364NRB
Number of Wires: 4Width: 17.3"
Fuse Kit (Class R): Mfr. No. HRK1020Voltage: 600VAC
Phase: 3Amps AC: 200
IP Rating: 14Duty: Heavy
NEMA Enclosure Type: 3RMetallic / Non-Metallic: Metallic
HP: 125 HP @ 600VACNumber of Poles: 3
Item: Safety SwitchFor Use With: Class R Fuse
Depth: 8.5"Material of Construction: Galvannealed Steel
Height: 29.3"Contact Form: 3PST
Fusible / Nonfusible: FusibleStandards: UL listed
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, For Use With Class R Fuse, Heavy Duty, 200 Amps AC, Voltage 600VAC, 3 Phase, 125 HP @ 600VAC HP, 3R NEMA Enclosure Type, 14 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Galvannealed Steel, Number of Wires 4, Number of Poles 3, Contact Form 3PST, Height 29.3 In., Width 17.3 In., Depth 8.5 In., Standards UL Listed, Fuse Kit (Class R) Mfr. No. HRK1020

Reviews