200 Amp 600VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G0467327| Mfr #: HU364AWK

$780.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 600VAC
Amps AC: 200
Fusible / Nonfusible: Nonfusible
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0467327 Mfr #: HU364AWK
Voltage: 600VACAmps AC: 200
Fusible / Nonfusible: NonfusibleHeight: 29"
Contact Form: 3PSTMaterial of Construction: Galvannealed Steel
Width: 17.2"Metallic / Non-Metallic: Metallic
HP: 125 HP @ 600VACNumber of Wires: 3
NEMA Enclosure Type: 12Item: Safety Switch
Standards: UL listedDepth: 8.8"
Number of Poles: 3IP Rating: 52
Phase: 3Duty: Heavy
Country of Origin (subject to change): United States

Description

Safety Switch, Nonfusible, Heavy Duty, 200 Amps, Voltage 600VAC, 3 Phase, 125 HP @ 600VAC HP, 3R, 12 NEMA Enclosure Type, Material of Construction Galvannealed Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PST, Height 29 In., Width 17.2 In., Depth 8.8 In., Standards UL Listed

Reviews