KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

200 Amp 600VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G0563726| Mfr #: HU364DS

$3354.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 3
Width: 19.3"
Voltage: 600VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0563726 Mfr #: HU364DS
Number of Wires: 3Width: 19.3"
Voltage: 600VACPhase: 3
Amps AC: 200IP Rating: Not Rated
Duty: HeavyNEMA Enclosure Type: 4, 4X, 5
Metallic / Non-Metallic: MetallicHP: 125 HP @ 600VAC
Number of Poles: 3Item: Safety Switch
Depth: 8.9"Material of Construction: 304 Stainless Steel
Height: 29"Contact Form: 3PST
Fusible / Nonfusible: NonfusibleStandards: UL listed
Country of Origin (subject to change): United States

Description

Safety Switch, Nonfusible, Heavy Duty, 200 Amps, Voltage 600VAC, 3 Phase, 125 HP @ 600VAC HP, 3, 3R, 4, 4X, 5, 12 NEMA Enclosure Type, Material of Construction 304 Stainless Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PST, Height 29 In., Width 17.8 In., Depth 8.9 In., Standards UL Listed

Reviews