30 Amp 600VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G0966585| Mfr #: H361NAWK

$550.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 6"
Amps AC: 30
For Use With: Class H, J, R, T Fuse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0966585 Mfr #: H361NAWK
Depth: 6"Amps AC: 30
For Use With: Class H, J, R, T FuseNumber of Poles: 3
Voltage: 600VACDuty: Heavy
Contact Form: 3PSTIP Rating: Not Rated
Phase: 3NEMA Enclosure Type: 3R, 12
Fuse Kit (Class R): Mfr. No. RFK03HStandards: UL listed
HP: 15 HP @ 600VACWidth: 8.9"
Number of Wires: 4Height: 17.3"
Item: Safety SwitchMaterial of Construction: Galvannealed Steel
Metallic / Non-Metallic: MetallicFusible / Nonfusible: Fusible
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, For Use With Class H, J, R, T Fuse, Heavy Duty, 30 Amps AC, Voltage 600VAC, 3 Phase, 15 HP @ 600VAC HP, 3R, 12 NEMA Enclosure Type, Not Rated IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Galvannealed Steel, Number of Wires 4, Number of Poles 3, Contact Form 3PST, Height 17.3 In., Width 8.9 In., Depth 6 In., Standards UL Listed, Fuse Kit (Class R) Mfr. No. RFK03H

Reviews