30 Amp 600VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G2137597| Mfr #: H361NDS

$1335.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: UL listed
NEMA Enclosure Type: 3, 3R, 4, 4X, 12
Voltage: 600VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2137597 Mfr #: H361NDS
Standards: UL listedNEMA Enclosure Type: 3, 3R, 4, 4X, 12
Voltage: 600VACHeight: 17.3"
Contact Form: 3PSTAmps AC: 30
Depth: 6"Fusible / Nonfusible: Fusible
Fuse Kit (Class R): Mfr. No. RFK03HNumber of Poles: 3
For Use With: Class H, J, R, T FuseMaterial of Construction: 304 Stainless Steel
IP Rating: Not RatedPhase: 3
Item: Safety SwitchNumber of Wires: 4
HP: 15 HP @ 600VACDuty: Heavy
Width: 8.9"Metallic / Non-Metallic: Metallic
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, For Use With Class H, J, R, T Fuse, Heavy Duty, 30 Amps AC, Voltage 600VAC, 3 Phase, 15 HP @ 600VAC HP, 3, 3R, 4, 4X, 12 NEMA Enclosure Type, Not Rated IP Rating, Metallic / Non-Metallic Metallic, Material of Construction 304 Stainless Steel, Number of Wires 4, Number of Poles 3, Contact Form 3PST, Height 17.3 In., Width 8.9 In., Depth 6 In., Standards UL Listed, Fuse Kit (Class R) Mfr. No. RFK03H

Reviews