SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

30 Amp 600VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G1343614| Mfr #: HU361DS

$1030.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 14.9"Fusible / Nonfusible: NonfusibleNEMA Enclosure Type: 4, 4X, 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1343614 Mfr #: HU361DS
Height: 14.9"Fusible / Nonfusible: Nonfusible
NEMA Enclosure Type: 4, 4X, 5IP Rating: Not Rated
Duty: HeavyNumber of Wires: 3
Width: 8.7"Material of Construction: Stainless steel
Standards: UL listedMetallic / Non-Metallic: Metallic
Voltage: 600VACDepth: 5.1"
Amps AC: 30Phase: 3
Contact Form: 3PSTHP: 15 HP @ 600VAC
Item: Safety SwitchNumber of Poles: 3
Country of Origin (subject to change): United States

Description

Safety Switch, Nonfusible, Heavy Duty, 30 Amps AC, Voltage 600VAC, 3 Phase, 15 HP @ 600VAC HP, 4, 4X, 5 NEMA Enclosure Type, Not Rated IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Stainless Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PST, Height 14.9 In., Width 8.7 In., Depth 5.1 In., Standards UL Listed

Reviews