KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

30 Amp 600VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G0481485| Mfr #: HU361NRB

$186.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 4
Width: 7.8"
Voltage: 600VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0481485 Mfr #: HU361NRB
Number of Wires: 4Width: 7.8"
Voltage: 600VACPhase: 3
Amps AC: 30IP Rating: 14
Duty: HeavyNEMA Enclosure Type: 3R
Metallic / Non-Metallic: MetallicHP: 20 HP @ 600VAC
Number of Poles: 3Item: Safety Switch
Depth: 5.4"Material of Construction: Galvannealed Steel
Height: 7.8"Contact Form: 3PST
Fusible / Nonfusible: NonfusibleStandards: UL listed
Country of Origin (subject to change): United States

Description

Safety Switch, Nonfusible, Heavy Duty, 30 Amps AC, Voltage 600VAC, 3 Phase, 20 HP @ 600VAC HP, 3R NEMA Enclosure Type, 14 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Galvannealed Steel, Number of Wires 4, Number of Poles 3, Contact Form 3PST, Height 7.8 In., Width 7.8 In., Depth 5.4 In., Standards UL Listed

Reviews