KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

30 Amp 600VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G1614977| Mfr #: HU361RB

$128.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 3
Width: 7.6"
Voltage: 600VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1614977 Mfr #: HU361RB
Number of Wires: 3Width: 7.6"
Voltage: 600VACPhase: 3
Amps AC: 30IP Rating: 14
Duty: HeavyNEMA Enclosure Type: 3R
Metallic / Non-Metallic: MetallicHP: 30 HP @ 600VAC
Number of Poles: 3Item: Safety Switch
Depth: 4.9"Material of Construction: Galvannealed Steel
Height: 14.8"Contact Form: 3PST
Fusible / Nonfusible: NonfusibleStandards: UL
Country of Origin (subject to change): United States

Description

Safety Switch, Nonfusible, Heavy Duty, 30 Amps AC, Voltage 600VAC, 3 Phase, 30 HP @ 600VAC HP, 3R NEMA Enclosure Type, 14 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Galvannealed Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PST, Height 14.8 In., Width 7.6 In., Depth 4.9 In., Standards UL

Reviews