SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

400 Amp 600VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G1984211| Mfr #: H365N

$1911.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 51.5"Amps AC: 400Fusible / Nonfusible: Fusible
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1984211 Mfr #: H365N
Height: 51.5"Amps AC: 400
Fusible / Nonfusible: FusibleNEMA Enclosure Type: 1
IP Rating: 20Duty: Heavy
Number of Wires: 4Width: 28.5"
Material of Construction: SteelFor Use With: Class R Fuse
Metallic / Non-Metallic: MetallicVoltage: 600VAC
Depth: 14"Fuse Kit (Class R): Mfr. No. HRK4060
Phase: 3Contact Form: 3PST
HP: 250 HP @ 600VACStandards: UL listed
Item: Safety SwitchNumber of Poles: 3
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, For Use With Class R Fuse, Heavy Duty, 400 Amps AC, Voltage 600VAC, 3 Phase, 250 HP @ 600VAC HP, 1 NEMA Enclosure Type, 20 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Steel, Number of Wires 4, Number of Poles 3, Contact Form 3PST, Height 51.5 In., Width 28.5 In., Depth 14 In., Standards UL Listed, Fuse Kit (Class R) Mfr. No. HRK4060

Reviews