DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

400 Amp 600VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G0471073| Mfr #: H365NDS

$18070.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 600VAC
Contact Form: 3PST
Item: Safety Switch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0471073 Mfr #: H365NDS
Voltage: 600VACContact Form: 3PST
Item: Safety SwitchFusible / Nonfusible: Fusible
Height: 32"Amps AC: 400
Material of Construction: 304 Stainless SteelWidth: 22"
Fuse Kit (Class R): Mfr. No. HRK4060Metallic / Non-Metallic: Metallic
HP: 250 HP @ 600VACNumber of Wires: 4
NEMA Enclosure Type: 3, 3R, 4, 4X, 12Standards: UL listed
For Use With: Class R FuseDepth: 11"
Number of Poles: 3IP Rating: Not Rated
Phase: 3Duty: Heavy
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, For Use With Class R Fuse, Heavy Duty, 400 Amps AC, Voltage 600VAC, 3 Phase, 250 HP @ 600VAC HP, 3, 3R, 4, 4X, 12 NEMA Enclosure Type, Not Rated IP Rating, Metallic / Non-Metallic Metallic, Material of Construction 304 Stainless Steel, Number of Wires 4, Number of Poles 3, Contact Form 3PST, Height 32 In., Width 22 In., Depth 11 In., Standards UL Listed, Fuse Kit (Class R) Mfr. No. HRK4060

Reviews