KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

400 Amp 600VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G1612414| Mfr #: H365R

$2069.11 /ea

This item ships free. Details.Standard ground shipping.
Details:
IP Rating: 14
NEMA Enclosure Type: 3R
Duty: Heavy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1612414 Mfr #: H365R
IP Rating: 14NEMA Enclosure Type: 3R
Duty: HeavyWidth: 27.9"
Amps AC: 400HP: 250 HP @ 600VAC
Number of Wires: 3Height: 50.3"
Phase: 3Material of Construction: Galvannealed Steel
Fuse Kit (Class R): Mfr. No. HRK4060Item: Safety Switch
Voltage: 600VACStandards: UL listed
Contact Form: 3PSTDepth: 10.1"
Metallic / Non-Metallic: MetallicFor Use With: Class R Fuse
Number of Poles: 3Fusible / Nonfusible: Fusible
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, For Use With Class R Fuse, Heavy Duty, 400 Amps AC, Voltage 600VAC, 3 Phase, 250 HP @ 600VAC HP, 3R NEMA Enclosure Type, 14 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Galvannealed Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PST, Height 50.3 In., Width 27.9 In., Depth 10.1 In., Standards UL Listed, Fuse Kit (Class R) Mfr. No. HRK4060

Reviews