BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

400 Amp 600VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G1854273| Mfr #: HU365

$1189.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 50.2"Fusible / Nonfusible: NonfusibleNEMA Enclosure Type: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1854273 Mfr #: HU365
Height: 50.2"Fusible / Nonfusible: Nonfusible
NEMA Enclosure Type: 1IP Rating: 20
Duty: HeavyNumber of Wires: 3
Width: 27.6"Material of Construction: Steel
Standards: UL listedMetallic / Non-Metallic: Metallic
Voltage: 600VACDepth: 10.1"
Amps AC: 400Phase: 3
Contact Form: 3PSTHP: 250 HP @ 600VAC
Item: Safety SwitchNumber of Poles: 3
Country of Origin (subject to change): United States

Description

Safety Switch, Nonfusible, Heavy Duty, 400 Amps AC, Voltage 600VAC, 3 Phase, 250 HP @ 600VAC HP, 1 NEMA Enclosure Type, 20 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PST, Height 50.2 In., Width 27.6 In., Depth 10.1 In., Standards UL Listed

Reviews