KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

400 Amp 600VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G0998697| Mfr #: HU365DS

$10763.62 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 3
Width: 27.6"
Voltage: 600VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0998697 Mfr #: HU365DS
Number of Wires: 3Width: 27.6"
Voltage: 600VACPhase: 3
Amps AC: 400IP Rating: Not Rated
Duty: HeavyNEMA Enclosure Type: 4, 4X, 5
Metallic / Non-Metallic: MetallicHP: 250 HP @ 600VAC
Number of Poles: 3Item: Safety Switch
Depth: 10.1"Material of Construction: 304 Stainless Steel
Height: 50.3"Contact Form: 3PST
Fusible / Nonfusible: NonfusibleStandards: UL listed
Country of Origin (subject to change): United States

Description

Safety Switch, Non Fusible, Heavy Duty, 400 Amps, Voltage 600, Three Phase, 250 HP, NEMA Rating 4, 4X and 5, Material of Construction Stainless Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PST, Neutral Assembly G1527863, Height 13.00 In, Depth 51.50 In, Width 27.00 In, UL Listed

Reviews