KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

60 Amp 600VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G0542674| Mfr #: DT362

$1143.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 3
Width: 11.5"
Fuse Kit (Class R): Mfr. No. RFK06H
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0542674 Mfr #: DT362
Number of Wires: 3Width: 11.5"
Fuse Kit (Class R): Mfr. No. RFK06HVoltage: 600VAC
Phase: 3Amps AC: 60
IP Rating: 20Duty: Heavy
NEMA Enclosure Type: 1Metallic / Non-Metallic: Metallic
HP: 50 HP @ 600VACNumber of Poles: 3
Item: Safety SwitchFor Use With: Class R Fuse
Depth: 6.8"Material of Construction: Steel
Height: 38.0"Contact Form: 3PST
Fusible / Nonfusible: FusibleStandards: UL listed
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, Double Throw, 60 Amps, Voltage 600, Three Phase, 15 HP, NEMA Rating 1, Material of Construction Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PST, Neutral Assembly G1495602, Height 19.50 In, Depth 11.20 In, Width 12.50 In, UL Listed

Reviews