KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

60 Amp 600VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G2170217| Mfr #: H362A

$438.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 3
Width: 9"
Fuse Kit (Class R): Mfr. No. RFK06H
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2170217 Mfr #: H362A
Number of Wires: 3Width: 9"
Fuse Kit (Class R): Mfr. No. RFK06HVoltage: 600VAC
Phase: 3Amps AC: 60
IP Rating: 52Duty: Heavy
NEMA Enclosure Type: 12Metallic / Non-Metallic: Metallic
HP: 30 HP @ 600VACNumber of Poles: 3
Item: Safety SwitchFor Use With: Class H, J, R, T Fuse
Depth: 7"Material of Construction: Galvannealed Steel
Height: 16.5"Contact Form: 3PST
Fusible / Nonfusible: FusibleStandards: UL listed
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, For Use With Class H, J, R, T Fuse, Heavy Duty, 60 Amps AC, Voltage 600VAC, 3 Phase, 30 HP @ 600VAC HP, 12 NEMA Enclosure Type, 52 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Galvannealed Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PST, Height 16.5 In., Width 9 In., Depth 7 In., Standards UL Listed, Fuse Kit (Class R) Mfr. No. RFK06H

Reviews