KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

60 Amp 600VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G1760166| Mfr #: H362DS

$1345.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 3
Width: 10.8"
Fuse Kit (Class R): Mfr. No. RFK06H
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1760166 Mfr #: H362DS
Number of Wires: 3Width: 10.8"
Fuse Kit (Class R): Mfr. No. RFK06HVoltage: 600VAC
Phase: 3Amps AC: 60
IP Rating: Not RatedDuty: Heavy
NEMA Enclosure Type: 3, 3R, 4, 4X, 12Metallic / Non-Metallic: Metallic
HP: 30 HP @ 600VACNumber of Poles: 3
Item: Safety SwitchFor Use With: Class H, J, R Fuse
Depth: 7"Material of Construction: 304 Stainless Steel
Height: 16.9"Contact Form: 3PST
Fusible / Nonfusible: FusibleStandards: UL listed
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, For Use With Class H, J, R Fuse, Heavy Duty, 60 Amps AC, Voltage 600VAC, 3 Phase, 30 HP @ 600VAC HP, 3, 3R, 4, 4X, 12 NEMA Enclosure Type, Not Rated IP Rating, Metallic / Non-Metallic Metallic, Material of Construction 304 Stainless Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PST, Height 16.9 In., Width 10.8 In., Depth 7 In., Standards UL Listed, Fuse Kit (Class R) Mfr. No. RFK06H

Reviews