DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

60 Amp 600VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G1321397| Mfr #: H362N

$268.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 600VAC
Contact Form: 3PST
Item: Safety Switch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1321397 Mfr #: H362N
Voltage: 600VACContact Form: 3PST
Item: Safety SwitchFusible / Nonfusible: Fusible
Height: 17.4"Amps AC: 60
Material of Construction: SteelWidth: 10.5"
Fuse Kit (Class R): Mfr. No. RFK06HMetallic / Non-Metallic: Metallic
HP: 30 HP @ 600VACNumber of Wires: 4
NEMA Enclosure Type: 1Standards: UL listed
For Use With: Class R FuseDepth: 6.4"
Number of Poles: 3IP Rating: 20
Phase: 3Duty: Heavy
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, For Use With Class R Fuse, Heavy Duty, 60 Amps AC, Voltage 600VAC, 3 Phase, 30 HP @ 600VAC HP, 1 NEMA Enclosure Type, 20 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Steel, Number of Wires 4, Number of Poles 3, Contact Form 3PST, Height 17.4 In., Width 10.5 In., Depth 6.4 In., Standards UL Listed, Fuse Kit (Class R) Mfr. No. RFK06H

Reviews