SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

60 Amp 600VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G2240411| Mfr #: H362NRB

$412.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 17.4"Amps AC: 60Fusible / Nonfusible: Fusible
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2240411 Mfr #: H362NRB
Height: 17.4"Amps AC: 60
Fusible / Nonfusible: FusibleNEMA Enclosure Type: 3R
IP Rating: 14Duty: Heavy
Number of Wires: 4Width: 10.5"
Material of Construction: Galvannealed SteelFor Use With: Class R Fuse
Metallic / Non-Metallic: MetallicVoltage: 600VAC
Depth: 6.4"Fuse Kit (Class R): Mfr. No. RFK06H
Phase: 3Contact Form: 3PST
HP: 30 HP @ 600VACStandards: UL listed
Item: Safety SwitchNumber of Poles: 3
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, For Use With Class R Fuse, Heavy Duty, 60 Amps AC, Voltage 600VAC, 3 Phase, 30 HP @ 600VAC HP, 3R NEMA Enclosure Type, 14 IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Galvannealed Steel, Number of Wires 4, Number of Poles 3, Contact Form 3PST, Height 17.4 In., Width 10.5 In., Depth 6.4 In., Standards UL Listed, Fuse Kit (Class R) Mfr. No. RFK06H

Reviews