600 Amp 600VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G1072111| Mfr #: H366NAWK

$13892.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 4
Width: 26.2"
Fuse Kit (Class R): Mfr. No. HRK4060
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1072111 Mfr #: H366NAWK
Number of Wires: 4Width: 26.2"
Fuse Kit (Class R): Mfr. No. HRK4060Voltage: 600VAC
Phase: 3Amps AC: 600
IP Rating: Not RatedDuty: Heavy
NEMA Enclosure Type: 3R, 12Metallic / Non-Metallic: Metallic
HP: 400 HP @ 600VACNumber of Poles: 3
Item: Safety SwitchFor Use With: Class H, J, R, T Fuse
Depth: 10.1"Material of Construction: Galvannealed Steel
Height: 46.2"Contact Form: 3PST
Fusible / Nonfusible: FusibleStandards: UL listed
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, For Use With Class H, J, R, T Fuse, Heavy Duty, 600 Amps AC, Voltage 600VAC, 3 Phase, 400 HP @ 600VAC HP, 3R, 12 NEMA Enclosure Type, Not Rated IP Rating, Metallic / Non-Metallic Metallic, Material of Construction Galvannealed Steel, Number of Wires 4, Number of Poles 3, Contact Form 3PST, Height 46.2 In., Width 26.2 In., Depth 10.1 In., Standards UL Listed, Fuse Kit (Class R) Mfr. No. HRK4060

Reviews