KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

600 Amp 600VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G2095195| Mfr #: H366NDS

$26779.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
IP Rating: Not Rated
NEMA Enclosure Type: 3, 3R, 4, 4X, 12
Duty: Heavy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2095195 Mfr #: H366NDS
IP Rating: Not RatedNEMA Enclosure Type: 3, 3R, 4, 4X, 12
Duty: HeavyWidth: 26.2"
Amps AC: 600HP: 400 HP @ 600VAC
Number of Wires: 4Height: 46.2"
Phase: 3Material of Construction: 304 Stainless Steel
Fuse Kit (Class R): Mfr. No. HRK4060Item: Safety Switch
Voltage: 600VACStandards: UL listed
Contact Form: 3PSTDepth: 10.1"
Metallic / Non-Metallic: MetallicFor Use With: Class R Fuse
Number of Poles: 3Fusible / Nonfusible: Fusible
Country of Origin (subject to change): United States

Description

Safety Switch, Fusible, For Use With Class R Fuse, Heavy Duty, 600 Amps AC, Voltage 600VAC, 3 Phase, 400 HP @ 600VAC HP, 3, 3R, 4, 4X, 12 NEMA Enclosure Type, Not Rated IP Rating, Metallic / Non-Metallic Metallic, Material of Construction 304 Stainless Steel, Number of Wires 4, Number of Poles 3, Contact Form 3PST, Height 46.2 In., Width 26.2 In., Depth 10.1 In., Standards UL Listed, Fuse Kit (Class R) Mfr. No. HRK4060

Reviews