600 Amp 600VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G2157337| Mfr #: HU366DS

$23076.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Duty: HeavyItem: Safety SwitchNEMA Enclosure Type: 3, 3R, 4, 4X, 5, 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2157337 Mfr #: HU366DS
Duty: HeavyItem: Safety Switch
NEMA Enclosure Type: 3, 3R, 4, 4X, 5, 12Fusible / Nonfusible: Nonfusible
Depth: 12.1"Amps AC: 600
Phase: 3Metallic / Non-Metallic: Metallic
Number of Wires: 3IP Rating: Not Rated
Width: 26"Standards: UL listed
Material of Construction: 304 Stainless SteelNumber of Poles: 3
Height: 50"Contact Form: 3PST
Voltage: 600VACHP: 400 HP @ 600VAC
Country of Origin (subject to change): United States

Description

Safety Switch, Nonfusible, Heavy Duty, 600 Amps AC, Voltage 600VAC, 3 Phase, 400 HP @ 600VAC HP, 3, 3R, 4, 4X, 5, 12 NEMA Enclosure Type, Not Rated IP Rating, Metallic / Non-Metallic Metallic, Material of Construction 304 Stainless Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PST, Height 50 In., Width 26 In., Depth 12.1 In., Standards UL Listed

Reviews