KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

600 Amp 600VAC Single Throw Safety Switch 3P

SQUARE D| Zoro #: G0900277| Mfr #: HU366R

$2975.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 3
Width: 27.9"
Voltage: 600VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0900277 Mfr #: HU366R
Number of Wires: 3Width: 27.9"
Voltage: 600VACPhase: 3
Amps AC: 600IP Rating: 14
Duty: HeavyNEMA Enclosure Type: 3R
Metallic / Non-Metallic: MetallicHP: 400 HP @ 600VAC
Number of Poles: 3Item: Safety Switch
Depth: 9.5"Material of Construction: Galvannealed Steel
Height: 50.3"Contact Form: 3PST
Fusible / Nonfusible: NonfusibleStandards: UL listed
Country of Origin (subject to change): United States

Description

Safety Switch, Non Fusible, Heavy Duty, 600 Amps, Voltage 600, Three Phase, 400 HP, NEMA Rating 3R, Material of Construction Steel, Number of Wires 3, Number of Poles 3, Contact Form 3PST, Neutral Assembly G1527863, Height 50.00 In, Depth 14.00 In, Width 28.00 In, UL Listed

Reviews