Square D
Surge Protection Device, 3 Phase, 347/600V
Mfr # SDSA3650
Zoro # G1789995
Free Shipping & Returns
$170.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Voltage 347/600V AC Wye
- Max. Continuing Operating Voltage 510 V AC
- Voltage Protection Rating 1800V (L-N), 3000V (L-L)
- Nominal Discharge Current 10 kA
Explore More Products
- SQUARE D Surge Protection Device, 120V AC, 3 Wires HFNF120IESE005
- SQUARE D Surge Protection Device, 1 Phase, 120/240V HEPD80
- SQUARE D Surge Protection Device, 1 Phase, 120/240V TVS1HWA10X
- SQUARE D Surge Protection Device, 3 Phase, 600V TVS9HWA10X
- SQUARE D Surge Protection Device, 3 Phase, 277/480V HL4IMA12C
- SQUARE D Surge Protect-40kA-240VAC delta-3P SDSA2040D
- SQUARE D Surge Protect-IMA-HL-120kA-480VA HL5IMA12C
- SQUARE D Surge Protection Device, 3 Phase, 120/208V HL2IMA16C
- SQUARE D Surge Protection Device, 3 Phase, 240V TVS6HWA10X
- CITEL Ac Line Protector, 1Ph, 277V, 2W+G, 18Ka Imax, Ul 1449 Type 4Ca MSB10-400(UL)
- MERSEN Handle, Black, 65mm, Ip65 Nema, 4x HB65X
- Square D Power System Protection