BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Selector Switch Kit

SQUARE D| Zoro #: G0666111| Mfr #: 8911DSS1

$86.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
NEMA Rating: 1Legend: Hand/Off/AutoColor: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0666111 Mfr #: 8911DSS1
NEMA Rating: 1Legend: Hand/Off/Auto
Color: BlackFor Use With: Type 1 Enclosed Starters
Item: Selector Switch KitStarter Size: 1
Country of Origin (subject to change): Mexico

Description

Hand Off Auto Selector Switch Kit, For Definite Purpose Motor Starters

Reviews