DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Severe Duty Limit Switch

SQUARE D| Zoro #: G1007151| Mfr #: 9007TUB4

$293.17 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 2.44"
Contact Form: SPDT
Item: Severe Duty Limit Switch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1007151 Mfr #: 9007TUB4
Depth: 2.44"Contact Form: SPDT
Item: Severe Duty Limit SwitchOperating Temp. Range: -10 Degrees to 185 Degrees F
Body Material: ZincIP Rating: 67
Travel: Total Travel 81 DegreesActuator Style: Rotary Head, No Lever
Standards: UL, CSA, CEAmps: 20
Operating Force: 12.00 in.-lb.Width: 2.25"
NEMA Rating: 1, 2, 4, 12, 13Electrical Connection: Screw Terminals
Height: 4.66"Voltage Rating: 600VAC/DC
Wiring Entry: 1/2" NPTActuator Location: Side
Country of Origin (subject to change): Multiple

Description

Severe Duty Limit Switch, Rotary Head, No Lever, Side, 20 Amps, Contact Form SPDT, Voltage Rating 600VAC/DC, NEMA Rating 1, 2, 4, 12, 13, 1/2 In. NPT Wiring Entry, Electrical Connection Screw Terminals, IP Rating 67, Movement CW/CCW, Travel Total Travel 81 Degrees , Series 9007T/FT, Operating Temp. Range -10 Degrees to 185 Degrees F, Body Material Zinc, Width 2.25 In., Height 4.66 In., Depth 2.44 In., Operating Force 12.00 in.-lb., Standards UL, CSA, CE

Reviews