Square D
Surge mod IMA-120kA-120/240VAC-1P3
Mfr # MA1IMA12
Zoro # G3575324
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1 phase
- Nominal Discharge Current 20 kA
- Depth 68.3 mm
- Enclosure Material Black Plastic
- Standards UL 1449:ed. 4 || UL 1283:ed. 5 || CSA C22.2 No 8:1986 || ANSI/IEEE C62.41 || ANSI/IEEE C62.45 || NEC 285
Explore More Products
- SQUARE D Surge Protection Device, 3 Phase, 120/208V TVS2HWA10X
- SQUARE D SPD T1 SDSA 36KA 120V 1P2W SDSA1175T
- SQUARE D Surge mod IMA-240kA-480Y/277VAC-3P MA4IMA24
- SQUARE D Surge Protection Device, 3 Phase, 600V SDSA3650D
- SQUARE D Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, L-L/L-N, 1304 J, NEMA 4X SDSA1175
- SQUARE D Surge Protection Device, 3 Phase, 277/480V HL4IMA24C
- SQUARE D Surge Protection Device, 3 Phase, 347/600V TVS8HWA10X
- SQUARE D Surge Protect-EMA-120kA-208Y/120VA SSP02EMA12
- SQUARE D Surge Protection Device, 3 Phase, 120/208V HL2IMA12C
- TRIPP LITE Protect It Surge Protector, 4 Side-Mount Outlet, Direct Plug-In, 720J TLP4BK
- TRIPP LITE Protect It Surge Protector, 3 Outlet/2 USB, Direct Plug-In, 540J, Blk SK30USB
- Square D Power System Protection