JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

30 Amp 600VAC/250VDC Disconnect Switch

SQUARE D| Zoro #: G2138044| Mfr #: 9421NC3

$225.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2138044 Mfr #: 9421NC3
Standards: UL Listed, CSA CertifiedVoltage: 600VAC/250VDC
Neutral Assembly Included: NoDuty: General
Material: Non-MetallicItem: Disconnect Switch
Fusible / Nonfusible: FusibleAmps: 30
HP: 20 HP @ 600VACCountry of Origin (subject to change): United Kingdom

Product Description

Disconnect Switch, Current Rating 30 Amps, Fuse Selection Class J, Power Rating @ 115 VAC Single Phase 2 HP, Power Rating @ 230 VAC Single Phase 3 HP, Power Rating @ 125 VDC 3 HP, Power Rating @ 250 VAC 5 HP, Power Rating @ 230 VAC Three Phase 7.5 HP, Power Rating @ 460 VAC Three Phase 15 HP, Power Rating @ 575 VAC Three Phase 20 HP, 600 Volts, Door Mount, Fusible

Product Reviews

Save 15%. Sign up for Z-mail.