60 Amp 600VAC/250VDC Disconnect Switch

SQUARE D| Zoro #: G0512574| Mfr #: 9421ND3

$396.14 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0512574 Mfr #: 9421ND3
Standards: UL Listed, CSA CertifiedVoltage: 600VAC/250VDC
Neutral Assembly Included: NoMaterial: Non-Metallic
Item: Disconnect SwitchDuty: General
Fusible / Nonfusible: FusibleAmps: 60
HP: 50 HP @ 600VACCountry of Origin (subject to change): United Kingdom

Product Description

Disconnect Switch, Current Rating 60 Amps, Fuse Selection Class J, Power Rating @ 115 VAC Single Phase 3 HP, Power Rating @ 230 VAC Single Phase 10 HP, Power Rating @ 125 VDC 5 HP, Power Rating @ 250 VAC 10 HP, Power Rating @ 230 VAC Three Phase 15 HP, Power Rating @ 460 VAC Three Phase 30 HP, Power Rating @ 575 VAC Three Phase 50 HP, 600 Volts, Door Mount, Fusible, IEC

Product Reviews

Save 15%. Sign up for Z-mail.