- Home
- /
- Electrical Supplies
- /
- Power Distribution & Circuit Protection
- /
- Circuit Breaker Accessories
- /
- Switch Sfty Lt Duty 30A
Square D
Switch Sfty Lt Duty 30A
- Zoro #: G2910674
- Mfr #: L221N

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $66.50
Square D #L221N Specifications
- Zoro #: G2910674
- Mfr #: L221N
- Country of Origin (subject to change): Mexico
Description
Square D 30 amps Fusible 2-Pole Fuse Safety Switch
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Square D #L221N
Explore more
- SQUARE D Circuit Breaker 120/240V 15A 1P Plug On QO115PL
- SQUARE D External Neutral Current Transformer S429521
- SQUARE D Cb Accessory Handle Padlock Attachment QOGFI1PAF
- SQUARE D Bar Kit Ground PK23GTACP
- SQUARE D Circuit Breaker Trip Unit 600V 150A HT3150
- SQUARE D Oem Mounting Base 2Sp 40A QON2L40
- SQUARE D POWERPACT AUTOMATIC MOULDED CASE SWITCH JLL36000S17
- SQUARE D Oem Mtg Base Qo Mlo 240V 225A 3Ph 42Sp QON342L225
- EATON BUSSMANN Cable Limiter, Class K, KDP, 600VAC KDP
- Square D Circuit Breaker Accessories