Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Temp. Power Station, 3Ph, 30kVA, 208Y/120V

  • Zoro #: G9926831
  • Mfr #: MPZ30T2F

$11,158.15

Details
  • Input Connection: Hard Wired
  • Overall Height: 45.00"
  • Standards: UL listed
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Square D #MPZ30T2F Specifications

  • Zoro #: G9926831
  • Mfr #: MPZ30T2F
Input Connection: Hard Wired Overall Height: 45.00"
Standards: UL listed Overall Width: 27.40"
Secondary Protection: 100A Circuit Breaker Enclosure Material: Steel
Item: Temporary Power Station Phase: Three
Mounting: Floor or Wall Output Connection: (24) Single Pole or (8) Three Pole QO Plug in Circuit Breakers
Amps: 90 Output Voltage: 120/208 Wye VAC
Color: Gray NEMA Rating: 3R
Overall Depth: 13.60" kVA Rating: 30
Input Protection: 90A Circuit Breaker Hz: 60
Input Voltage: 480VAC Country of Origin (subject to change): United States

Description

Temporary Power Station, Three Phase, Input Voltage 480VAC, Output Voltage 120/208 Wye VAC, 30 kVA Rating, Output Connection (24) Single Pole or (8) Three Pole QO Plug in Circuit Breakers, Mounting Floor or Wall, 60 Hz, 90 Amps, Input Connection Hard Wired, Input Protection 90A Circuit Breaker, Secondary Protection 100A Circuit Breaker, Enclosure Material Steel, Color Gray, NEMA Rating 3R, Overall Height 45.00 In., Overall Width 27.40 In., Overall Depth 13.60 In., Standards UL Listed

Reviews of Square D #MPZ30T2F