SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Terminal Block, Gray

SQUARE D| Zoro #: G1847912| Mfr #: 9080GME6

$1.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Channel Size: 35mm/GHVoltage: 600VACDepth: 1.72"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1847912 Mfr #: 9080GME6
Channel Size: 35mm/GHVoltage: 600VAC
Depth: 1.72"Item: Terminal Block
Color: Gray6-Pole Jumpers: 5B367
Number of Poles: 1Height: 1.82"
Min. Wire Size: 22 AWGPieces per Foot: 51
Mounting Type: DINNumber of Connections: 2
Width: 0.23"Terminal Type: Solderless Box Lug
Block Material: NylonEnd Barrier: 5B373
Max. Wire Size: 10 AWGTemp. Range: -40 Degrees to 275 Degrees F
Standards: UL94V22-Pole Jumpers: 5B368
Amps: 30Connection Type: Screw Clamp
Country of Origin (subject to change): Mexico

Description

Terminal Block, Amps 30, Max. Wire Size 10 AWG, Min. Wire Size 22 AWG, Voltage 600VAC, Number of Poles 1, Number of Connections 2, Mounting Type DIN, Connection Type Screw Clamp, Pieces per Foot 51, Terminal Type Solderless Box Lug, Block Material Nylon, Color Gray

Reviews