SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Thermal Unit, 109 to 119A

SQUARE D| Zoro #: G1218296| Mfr #: DD140.0

$23.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
FL Amp @ 3-Ph/ Size 5/ Open & Large Enclosure: 119Sensing Method: Melting AlloyItem: Thermal Unit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1218296 Mfr #: DD140.0
FL Amp @ 3-Ph/ Size 5/ Open & Large Enclosure: 119Sensing Method: Melting Alloy
Item: Thermal UnitFor Use With: Square D NEMA Motor Starters 5
Full Load Amps: 109 to 119FL Amp @ 3-Ph/ Size 5/ Standard Enclosure: 109
Country of Origin (subject to change): Mexico

Description

Thermal Unit, Full Load Amps 109 to 119, For Use With Square D NEMA Motor Starters 5, Sensing Method Melting Alloy

Reviews