PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Thermal Unit, 139 to 149A

SQUARE D| Zoro #: G2115793| Mfr #: DD160.0

$26.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Thermal UnitFL Amp @ 3-Ph/ Size 5/ Open & Large Enclosure: 149FL Amp @ 3-Ph/ Size 5/ Standard Enclosure: 139
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2115793 Mfr #: DD160.0
Item: Thermal UnitFL Amp @ 3-Ph/ Size 5/ Open & Large Enclosure: 149
FL Amp @ 3-Ph/ Size 5/ Standard Enclosure: 139Sensing Method: Melting Alloy
For Use With: Square D NEMA Motor Starters 5Full Load Amps: 139 to 149
Country of Origin (subject to change): Mexico

Description

Thermal Unit, Full Load Amps 139 to 149, For Use With Square D NEMA Motor Starters 5, Sensing Method Melting Alloy

Reviews